Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Bowl Constant Level Reservoir, Lubricant Type(s): (Oil), 1 Outlet, Capacity: 1pt, Outlet Thread Size: 1/2"
MI ITEM #00829484
MFR #32416

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32416 LCL 1 PT OILER - ACRYLIC

Specifications

  • Type
    Constant Level
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Acrylic
  • Capacity
    1 pt (US)
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/2 in
  • Outlet Thread Type
    NPT
  • Diameter
    3-5/8 in
  • Height
    5-5/16 in
  • Max Operating Temperature
    +165 °F
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text