Motion
114-1034-006
Hydraulic Geroler Disc Valve Motor - 6000 - Bearingless, 391.7 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #00829608
MFR #114-1034-006
List Price$3,017.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 6000 - Bearingless, 391.7 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #00829608
MFR #114-1034-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,017.58/each for your price

Overview

Mfr description
114-1034 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    6000 - Bearingless
  • Displacement
    23.90 in³/r
  • Maximum Operating Pressure
    3000 psi
  • Continuous Torque
    10223 in
  • Max Rpm
    387 rpm
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Bearingless
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    None - Bearingless
  • Maximum Flow Rate
    40 gpm
  • Overall Height
    5.81 in
  • Overall Length
    8.75 in
  • Overall Width
    5.81 in
  • Seal Type
    Single Lip Seal
  • Drain Connection Size
    .4375-20 Unf-2b O-ring Port Size -4
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    006 & 005 Design - 21317-000 - 1 Required
  • Replacement Buna Seal Kit
    006 & 005 Design - 61239-000 - 1 Required
  • Replacement Drive - Sold Separately
    006 & 005 Design - 21373-004 - 1 Required
  • Replacement Drive Valve
    006 & 005 Design - 8508-000 - 1 Required
  • Replacement Geroler - Sold Separately
    006 & 005 Design - 8507-004 - 1 Required
  • Replacement Long Cap Screw Cap End
    006 & 005 Design - 14409-004 & 14409-008 - 2 Required Of Each Bolt
  • Replacement Mounting Flange
    006 & 005 Design - 8492-000 - 1 Required
  • Replacement Plate Valve
    006 & 005 Design - 21666-000 - 1 Required
  • Replacement Rear Housing
    006 & 005 Design - 8502-004 - 1 Required
  • Replacement Valve Sold Separately
    006 & 005 Design - 8497-000 - 1 Required
  • Replacement Viton Seal Kit
    006 & 005 Design - 61250-000 - 1 Required
  • Actual Mounting Flange
    4-Bolt Flange - Bearingless - With 5 In. Pilot Dia.
  • Actual Output Shaft
    Bearingless
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    150 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    153 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought