Motion
119-1042-003
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 665.3 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #00829740
MFR #119-1042-003
List Price$7,656.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 665.3 cm³/r Max Geometric Displacement, 3000 psi Maximum Operating Pressure
MI ITEM #00829740
MFR #119-1042-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,656.36/each for your price

Overview

Mfr description
119-1042 MOTOR
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings

Specifications

  • Series
    10000 - Standard
  • Displacement
    40.60 in³/r
  • Maximum Operating Pressure
    3000 psi
  • Continuous Torque
    18453 in
  • Max Rpm
    254 rpm
  • Motor Port Size
    9/16–18 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Keyed
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    2-1/4 in Straight - Straight Key
  • Maximum Flow Rate
    45 gpm
  • Overall Height
    5.79 in
  • Overall Length
    17.74 in
  • Overall Width
    5.91 in
  • Seal Type
    Single Lip Seal
  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    004, 003 & 002 Design 21318-000 - 1 Required
  • Replacement Bearing Spacer
    004, 003 & 002 Design - 6181-000 - 1 Required
  • Replacement Buna Seal Kit
    004, 003 & 002 Design - Motor Seal Kit 6405-000, Shaft Seal Kit 6406-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    004, 003 & 002 Design - 6221-000 - 1 Required
  • Replacement Drive Valve
    004, 003 & 002 Design 6168-000 - 1 Required
  • Replacement Front Bearing Spacer
    004, 003 & 002 Design - 6175-000 - 1 Required
  • Replacement Geroler - Sold Separately
    004, 003 & 002 Design - 8573-003 - 1 Required
  • Replacement Housing Bearing Side Fnt
    004, 003 & 002 Design - 62006-000 - 1 Required
  • Replacement Long Cap Screw Cap End
    004, 003 & 002 Design -14410-002 - 4 Required
  • Replacement Output Shaft
    004, 003 & 002 Design - 8484-000 - 1 Required
  • Replacement Plate Valve
    004, 003 & 002 Design 8957-000 - 1 Required
  • Replacement Radial Bearing
    004, 003 & 002 Design - 9003-002 - 2 Required
  • Replacement Rear Housing
    004, 003 & 002 Design - 62505-000 - 1 Required
  • Replacement Valve Sold Separately
    004, 003 & 002 Design 6792-000 - 1 Required
  • Replacement Wear Place
    004, 003 & 002 Design 8958-000 - 1 Required
  • Actual Mounting Flange
    4-Bolt Flange - Non Sae Rated - With 5 In. Pilot Dia.
  • Actual Output Shaft
    Straight
  • Actual Port Type
    31.75 [1.250] Dia. 4 Bolt Split Flange, Staggered Ports With .4375-14 UNC-2B Tapped Mounting Holes
  • Continuous Flow Rate
    170 L/min
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    254 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    31.75 [1.250] Dia. 4 Bolt Split Flange, Staggered Ports With .4375-14 UNC-2B Tapped Mounting Holes
  • Mounting Type
    4-Bolt Flange - 5 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought