Motion
NO. 130-AA 16OZ TUB

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 16OZ TUB

130 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
Mi Item #00829797
MFR #NO. 130-AA 16OZ TUB
Price$25.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 16OZ TUB

130 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 14 oz Size, Tub Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
Mi Item #00829797
MFR #NO. 130-AA 16OZ TUB

Mfr description
L0044-004 GREASE NO.130-AA 15OZ TUB
  • Extremely good water repellency
  • Super lubrication characteristics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.78/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    1
  • Overall Height
    5.75 in
  • Overall Length
    14.25 in
  • Overall Width
    9.5 in
  • Shelf Life
    5 yr
  • Weight
    1.10 lbs

Details

  • Application
    Plain bearings, cams, slides
  • Base Type
    Calcium
  • Certification
    ISO
  • Color
    Beige
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Container Type
    Tub
  • Dropping Point
    88°C/190 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215704415
  • Max Operating Temperature
    170 °F
  • Min Operating Temperature
    0 °F
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    130-AA
  • Temperature Range
    Maximum of +170 °F
  • Type
    General Purpose
  • UPC_NO
    089215704415
  • Viscosity
    135
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)