Motion
119-1069-003
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 940.8 cm³/r Max Geometric Displacement, 2750 psi Maximum Operating Pressure
Mi Item #00829948
MFR #119-1069-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 10000 - Standard, 940.8 cm³/r Max Geometric Displacement, 2750 psi Maximum Operating Pressure
Mi Item #00829948
MFR #119-1069-003

Mfr description
119-1069 MOTOR
  • High torque and flow, Many options like 2 speed and speed sensors make this motor “smart”, Low pressure loss even in higher flows, High power density for demanding mobile and industrial applications, Many options to draw from
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Continuous Torque
    23897 in
  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Output Shaft Size
    2-1/8 in - 16T Spline
  • Overall Height
    5.79 in
  • Overall Length
    16.78 in
  • Overall Width
    5.91 in

Details

  • Actual Mounting Flange
    4-Bolt Flange - Non Sae Rated - With 5 In. Pilot Dia.
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    170 L/min
  • Displacement
    57.41 in³/r
  • Included Features
    Special Shaft Seal (O-Ring)
  • Intermittent Pressure
    240 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    179 rpm
  • Max System Operating Temperature
    -30°F to 180 °F
  • Maximum Flow Rate
    45 gpm
  • Maximum Operating Pressure
    2750 psi
  • Maximum RPM-Continuous
    254 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    4-Bolt Flange - 5 in Pilot
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Configuration
    1.3125-12 UN-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    004, 003 & 002 Design 21318-000 - 1 Required
  • Replacement Bearing Spacer
    004, 003 & 002 Design - 6181-000 - 1 Required
  • Replacement Buna Seal Kit
    004, 003 & 002 Design - Motor Seal Kit 6405-000, Shaft Seal Kit 6406-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    004, 003 & 002 Design - 6167-000 - 1 Required
  • Replacement Drive Valve
    004, 003 & 002 Design 6168-000 - 1 Required
  • Replacement Front Bearing Spacer
    004, 003 & 002 Design - 6175-000 - 1 Required
  • Replacement Geroler - Sold Separately
    004, 003 & 002 Design - 8573-004 - 1 Required
  • Replacement Housing Bearing Side Fnt
    004, 003 & 002 Design - 62006-000 - 1 Required
  • Replacement Long Cap Screw Cap End
    004, 003 & 002 Design -14410-003 - 4 Required
  • Replacement Output Shaft
    004, 003 & 002 Design - 8482-000 - 1 Required
  • Replacement Plate Valve
    004, 003 & 002 Design 8957-000 - 1 Required
  • Replacement Radial Bearing
    004, 003 & 002 Design - 9003-002 - 2 Required
  • Replacement Rear Housing
    004, 003 & 002 Design - 62506-000 - 1 Required
  • Replacement Valve Sold Separately
    004, 003 & 002 Design 6792-000 - 1 Required
  • Replacement Wear Place
    004, 003 & 002 Design 8958-000 - 1 Required
  • Seal Type
    Special Shaft Seal O-Ring
  • Series
    10000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)