Motion
NO. 130-AA 35LB PAIL

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 35LB PAIL

130 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
MI ITEM #00830192
MFR #NO. 130-AA 35LB PAIL
Your Price$448.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
NO. 130-AA 35LB PAIL

130 Series Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 35 lb Size, Pail Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
MI ITEM #00830192
MFR #NO. 130-AA 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$448.08/each(List $475.46)

Overview

Mfr description
NO. 130-AA 35 LB PAIL
  • Extremely good water repellency
  • Super lubrication characteristics

Specifications

  • Application
    Plain bearings, cams, slides
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    35 lb
  • Container Type
    Pail
  • Base Type
    Calcium
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    ISO
  • Dropping Point
    88°C/190 °F
  • Color
    Beige
  • Temperature Range
    Maximum of +170 °F
  • Max Operating Temperature
    170 °F
  • Min Operating Temperature
    0 °F
  • Series
    130-AA
  • Package Qty
    1
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Overall Height
    15 in
  • Shelf Life
    5 yr
  • Oil Type
    Mineral
  • Viscosity
    135
  • Manufacturer Upc Number
    089215504404
  • UPC_NO
    089215504404
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text