Motion
L0044-040
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
MI ITEM #00830249
MFR #L0044-040
List Price$5,291.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, Petroleum-Based, Calcium-Thickened Grease Composition, 1 NLGI Grade, 420 lb Size, Drum Container, Beige Color, Not Food Grade, Water Resistant, Maximum of +170 °F
MI ITEM #00830249
MFR #L0044-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,291.90/each for your price

Overview

Mfr description
NO. 130-AA 420 LB DRUM
  • Extremely good water repellency
  • Super lubrication characteristics

Specifications

  • Application
    Plain bearings, cams, slides
  • Type
    General Purpose
  • NLGI Grade
    1
  • Container Size
    420 lb
  • Container Type
    Drum
  • Base Type
    Calcium
  • Composition
    Petroleum-Based, Calcium-Thickened Grease
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Dropping Point
    88°C/190 °F
  • Color
    Beige
  • Temperature Range
    Maximum of +170 °F
  • Package Qty
    1
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Overall Height
    34.75 in
  • Shelf Life
    5 yr
  • Oil Type
    Mineral
  • Viscosity
    135
  • Manufacturer Upc Number
    089215404414
  • Weight
    465.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text