Motion
32533
Glass Bowl Constant Level Reservoir, Lubricant Type(s): (Oil), 1 Outlet, Capacity: 1qt, Outlet Thread Size: 1/2"
MI ITEM #00830572
MFR #32533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glass Bowl Constant Level Reservoir, Lubricant Type(s): (Oil), 1 Outlet, Capacity: 1qt, Outlet Thread Size: 1/2"
MI ITEM #00830572
MFR #32533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32533 LCL 1 QT OILER - PYREX

Specifications

  • Type
    Constant Level
  • Lubricant Type
    Oil
  • Number Of Outlets
    1
  • Bowl Material
    Glass
  • Capacity
    1 qt (US)
  • Mount Type
    Direct Mount
  • Outlet Thread Size
    1/2 in
  • Outlet Thread Type
    NPT
  • Diameter
    4-7/16 in
  • Height
    6-3/8 in
  • Max Operating Temperature
    +250 °F
  • Components Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text