Motion
120-1008-003
Hydraulic Geroler Disc Valve Motor - 10000 - Wheel, 940.8 cm³/r Max Geometric Displacement, 2750 psi Maximum Operating Pressure
MI ITEM #00830890
MFR #120-1008-003
List Price$8,215.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 10000 - Wheel, 940.8 cm³/r Max Geometric Displacement, 2750 psi Maximum Operating Pressure
MI ITEM #00830890
MFR #120-1008-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,215.97/each for your price

Overview

Mfr description
120-1008 MOTOR
  • Mounting type: wheel, 4 bolt, 16.76 [.660] dia. holes on 209.55 [8.250] dia. bolt circle|Output shaft: 57.15 [2.250] dia. straight shaft with .500-20 UNF-2B thread in end, 12.7 [.50] square X 63.5 [2.50] straight key|Ports: 1.3125-12 UN-2B SAE O-ring staggered ports|Case flow options: .5625-18 UNF-2B case drain SAE O-ring port|Low pressure relief: none|Pressure / flow option: none|Geroler option: standard|Seal option: standard|Accessories: none|Special features (hardware): none|Special features (assembly): none|Paint / packaging: none|Customer identification: none

Specifications

  • Series
    10000 - Wheel
  • Displacement
    57.41 in³/r
  • Maximum Operating Pressure
    2750 psi
  • Continuous Torque
    23897 in
  • Max Rpm
    179 rpm
  • Motor Port Size
    1-5/16–12 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Keyed
  • Max Operating Temperature
    180 °F
  • Output Shaft Size
    2-1/4 in Straight - Straight Key
  • Maximum Flow Rate
    45 gpm
  • Seal Type
    Single Lip Seal
  • Drain Connection Size
    .5625-18 Unf-2b O-ring Port Size -6
  • Operation Rating Description
    Continuous Rating - Motor May Be Run Continuously At These Ratings. / Intermittent Operation - 10 Percent Of Every Minute / Peak Operation - 1 Percent Of Every Minute
  • Port Orientation
    Staggered Ports
  • Replacement Balance Ring
    004, 003 & 002 Design 21318-000 - 1 Required
  • Replacement Bearing Spacer
    004, 003 & 002 Design - 6181-000 - 1 Required
  • Replacement Buna Seal Kit
    004, 003 & 002 Design - Motor Seal Kit 6405-000, Shaft Seal Kit 6406-000 - 1 Required Each
  • Replacement Drive - Sold Separately
    004, 003 & 002 Design - 6167-000 - 1 Required
  • Replacement Drive Valve
    004, 003 & 002 Design 6168-000 - 1 Required
  • Replacement Front Bearing Spacer
    004, 003 & 002 Design - 6175-000 - 1 Required
  • Replacement Geroler - Sold Separately
    004, 003 & 002 Design - 8573-004 - 1 Required
  • Replacement Housing Bearing Side Fnt
    004, 003 & 002 Design - 62008-000 - 1 Required
  • Replacement Long Cap Screw Cap End
    004, 003 & 002 Design -14410-005 - 4 Required
  • Replacement Output Shaft
    004, 003 & 002 Design - 8484-000 - 1 Required
  • Replacement Plate Valve
    004, 003 & 002 Design 8957-000 - 1 Required
  • Replacement Radial Bearing
    004, 003 & 002 Design - 9003-002 - 2 Required
  • Replacement Rear Housing
    004, 003 & 002 Design - 62506-000 - 1 Required
  • Replacement Valve Sold Separately
    004, 003 & 002 Design 6792-000 - 1 Required
  • Replacement Wear Place
    004, 003 & 002 Design 8958-000 - 1 Required
  • Actual Mounting Flange
    4-Bolt Flange - Wheel - With 7 In. Pilot Dia.
  • Intermittent Pressure
    240 bar
  • Mounting Type
    4-Bolt Flange - 7 in Pilot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought