1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Char-Lynn (Danfoss)
211-1008-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 6 gpm Maximum Flow Rate, 5.86 in³/r
MI ITEM #
00831926
MFR #
211-1008-002
List Price
$1,939.48
/each
Qty
List Price
$1,939.48
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hydraulics
Hydraulic Steering
Hydraulic Steering Control Units
Char-Lynn (Danfoss) 211-1008-002
Char-Lynn (Danfoss)
211-1008-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 6 gpm Maximum Flow Rate, 5.86 in³/r
MI ITEM #
00831926
MFR #
211-1008-002
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Char-Lynn (Danfoss)
211-1008-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 6 gpm Maximum Flow Rate, 5.86 in³/r
MI ITEM #
00831926
MFR #
211-1008-002
Availability:
In stock
List Price
$1,939.48
/each
Sign in
for your price
Qty
List Price
$1,939.48
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
211-1008 STEERING CONTROL(201-1008-003)
Directly interchangeable with past and present applications
Available with fixed length columns
Closed Center
Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models
Load Sensing
Manual Steering check valve for limited manual steering
All models can operate at pressures up to 172 bar [2500 PSI]
Open Center
Show More
Specifications
Continuous Flow Rate
23 L/min
Displacement
5.86 in³/r
Maximum Continuous Oil Viscosity
120 Saybold universal second
Maximum Flow Rate
6 gpm
Mounting Type
2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
Neutral Circuit Type
Open Center
Operating Pressure Range
172 bar
Overall Height
3.70 in
Overall Length
5.47 in
Overall Width
5.67 in
Reaction Type
Non Reaction
Recommended Filtration
ISO 18/13 Cleanliness
Recommended Fluids
See Eaton Technical Bulletin 3-401
Series
6, 3, 12
Working Pressure
172 bar
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data