Motion
211-1009-002
Hydraulic Steering Control Unit - 6 Series, 8 gpm Maximum Flow Rate, 3/4-16 in Port, 7.3 in³/r
Mi Item #00831968
MFR #211-1009-002
Price$2,944.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 6 Series, 8 gpm Maximum Flow Rate, 3/4-16 in Port, 7.3 in³/r
Mi Item #00831968
MFR #211-1009-002

Mfr description
211-1009 STEERING CONTROL
  • Reduced hydraulic noise level, optimum flow gain characteristics
  • Directly interchangeable with past and present applications
  • Can operate at pressures up to 172 bar (2,500 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,944.35/each

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    5.60 in
  • Overall Width
    5.67 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    23 L/min
  • Displacement
    7.3 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Maximum Flow Rate
    8 gpm
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    172 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Non-Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    6
  • Working Pressure
    172 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)