Motion
211-1002-002
Hydraulic Steering Control Unit - 3 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 5.9 in³/r
MI ITEM #00832296
MFR #211-1002-002
List Price$1,863.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 3 Series, 4 gpm Maximum Flow Rate, 9/16-18 in Port, 5.9 in³/r
MI ITEM #00832296
MFR #211-1002-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,863.00/each for your price

Overview

Mfr description
211-1002 STEERING CONTROL
  • Flow rate variability|Varying maximum pressure ratings

Specifications

  • Series
    3
  • Displacement
    5.9 in³/r
  • Maximum Flow Rate
    4 gpm
  • Continuous Flow Rate
    11 L/min
  • Neutral Circuit Type
    Open Center
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Non-Load Reaction
  • Connection Gender
    Female
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    5.47 in
  • Overall Width
    5.67 in
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text