Motion
211-1052-002
Hydraulic Steering Control Unit - 6 Series, 8 gpm Maximum Flow Rate, 3/4-16 in Port, 14.1 in³/r
MI ITEM #00833561
MFR #211-1052-002
Price$1,820.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 6 Series, 8 gpm Maximum Flow Rate, 3/4-16 in Port, 14.1 in³/r
MI ITEM #00833561
MFR #211-1052-002

Mfr description
211-1052 STEERING CONTROL(201-1061-003)
  • Flow rate variability|Varying maximum pressure ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,820.50/each

Specifications

Dimensions

  • Overall Height
    3.70 in
  • Overall Length
    6.20 in
  • Overall Width
    5.67 in
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Connection Gender
    Female
  • Continuous Flow Rate
    23 L/min
  • Displacement
    14.1 in³/r
  • Max Continuous Oil Viscosity
    120 Saybold universal second
  • Max System Operating Temperature
    93 °C
  • Maximum Flow Rate
    8 gpm
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Neutral Circuit Type
    Open Center
  • Operating Pressure Range
    172 bar
  • Port Configuration
    SAE 8 (3/4–16 UNF)
  • Reaction Type
    Load Reaction
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Series
    6
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)