Motion
211-1056-002
Hydraulic Steering Control Unit - 3, 6, 12 Series, 6 gpm Maximum Flow Rate, .5625-18 UNF Port, 9.76 in³/r
MI ITEM #00833583
MFR #211-1056-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 3, 6, 12 Series, 6 gpm Maximum Flow Rate, .5625-18 UNF Port, 9.76 in³/r
MI ITEM #00833583
MFR #211-1056-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
211-1056 STEERING CONTROL
  • Directly interchangeable with past and present applications
  • Available with fixed length columns
  • Closed Center
  • Valving—Reduced hydraulic noise level optimum flow gain characteristics on all models
  • Load Sensing
  • Manual Steering check valve for limited manual steering
  • All models can operate at pressures up to 172 bar [2500 PSI]
  • Open Center

Specifications

  • Series
    12, 3, 6
  • Displacement
    9.76 in³/r
  • Maximum Flow Rate
    6 gpm
  • Maximum System Pressure
    2495 psi
  • Continuous Flow Rate
    23 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Open Center
  • Valve Options
    Manual Steering Check Valve
  • Port Size
    SAE 6 (9/16–18 UNF)
  • Reaction Type
    Load Reaction
  • Mounting Type
    2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
  • Operating Pressure Range
    172 bar
  • Overall Height
    3.70 in
  • Overall Length
    5.81 in
  • Overall Width
    5.67 in
  • Port Configuration
    SAE 6 (9/16–18 UNF)
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    172 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text