Motion
204-1066-006
Steering Column -
MI ITEM #00833870
MFR #204-1066-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steering Column -
MI ITEM #00833870
MFR #204-1066-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
204-1066 STEERING COLUMN
  • Four jacket types are available
  • Low friction bearings to carry thrust and side loads
  • Dust boot to protect against dirt and moisture
  • Available from 56 to 825 mm [2.2 to 32.5 In.]
  • Two lower ends and ten upper ends are available
  • Pre-assembled to steering units per your request
  • Two different horn wire configurations

Specifications

  • Accessory Type
    Steering Column
  • Output Shaft Size
    Splined shaft 12.7 [.50] exposed
  • Overall Height
    3.27 in
  • Overall Length
    10.65 in
  • Overall Width
    3.27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text