Specifications
Dimensions
- Overall Height3.70 in
- Overall Length5.28 in
- Overall Width5.67 in
Details
- Continuous Flow Rate23 L/min
- Max System Operating Temperature93 °C
- Maximum Flow Rate6 gpm
- Mounting Type2X M10x1.0-6H Port Face 4X M10x1.5-6H Mounting Face
- Neutral Circuit TypeOpen Center
- Operating Pressure Range172 bar
- Reaction TypeNon Reaction
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Series12, 3, 6
- Working Pressure172 bar