Motion
3403 1/2 NKW

LOVEJOY INC
3403 1/2 NKW

68514427806 Spring-Loaded Variable Speed Pulley - Econoline Series, 1/2 in Bore Dia., 3.38 in OD, 2.81 in OAL
MI ITEM #00834521
MFR #3403 1/2 NKW
Your Price$468.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3403 1/2 NKW

68514427806 Spring-Loaded Variable Speed Pulley - Econoline Series, 1/2 in Bore Dia., 3.38 in OD, 2.81 in OAL
MI ITEM #00834521
MFR #3403 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$468.18/each(List $538.41)

Overview

Mfr description
3403-1/2-PULLEY-NKW

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    1/2 in
  • Minimum Pitch Diameter
    1.62 in
  • Maximum Pitch Diameter
    3.13 in
  • Outside Diameter
    3.38 in
  • Torque Capacity
    12 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    1.2 in
  • Driven Speed Max Ratio
    1.93:1
  • Flange Material
    Cast Iron
  • Overall Length
    2.81 in
  • Spring Hub Diameter
    2.16 in
  • Series
    Econoline
  • UPC_NO
    685144278067
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought