Motion
145 5/8
68514418525 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 5/8 in Bore Dia., 4-1/2 in OD, 4.81 in OAL
MI ITEM #00834603
MFR #145 5/8
Your Price$951.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514418525 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 5/8 in Bore Dia., 4-1/2 in OD, 4.81 in OAL
MI ITEM #00834603
MFR #145 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$951.97/each(List $1,087.77)

Overview

Mfr description
145-5/8-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    5/8 in
  • Minimum Pitch Diameter
    2.1 in
  • Maximum Pitch Diameter
    4-1/4 in
  • Outside Diameter
    4-1/2 in
  • Torque Capacity
    18 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    4.81 in
  • Length To Groove Center
    1.06 in
  • Length Through Bore
    2 in
  • Spring Hub Diameter
    2.13 in
  • Face Width
    1.38 in
  • Series
    Aluminoline
  • UPC_NO
    685144185259
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text