Motion
145 3/4
Spring-loaded Variable Speed Pulley - Aluminoline Series, 3/4 in Bore Dia., 4-1/2 in OD, 4.81 in OAL
Mi Item #00834634
MFR #145 3/4
Price$1,059.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring-loaded Variable Speed Pulley - Aluminoline Series, 3/4 in Bore Dia., 4-1/2 in OD, 4.81 in OAL
Mi Item #00834634
MFR #145 3/4

Mfr description
145-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.40/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    3/4 in
  • Face Width
    1.38 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    2 in
  • Length To Groove Center
    1.06 in
  • Maximum Pitch Diameter
    4-1/4 in
  • Minimum Pitch Diameter
    2.1 in
  • Outside Diameter
    4-1/2 in
  • Overall Length
    4.81 in
  • Spring Hub Diameter
    2.13 in
  • Weight
    2.12 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    2:1
  • Flange Material
    Anodized Aluminum
  • Material
    Aluminum
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    2
  • Series
    Aluminoline
  • Torque Capacity
    18 in
  • UPC_NO
    685144185266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)