Motion
160 X 1/2

LOVEJOY INC
160 X 1/2

68514418572 Spring-Loaded Variable Speed Pulley - 160 Series, 0.5000 in Bore Dia., 6.0000 in OD, 6.3100 in OAL
MI ITEM #00834667
MFR #160 X 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
160 X 1/2

68514418572 Spring-Loaded Variable Speed Pulley - 160 Series, 0.5000 in Bore Dia., 6.0000 in OD, 6.3100 in OAL
MI ITEM #00834667
MFR #160 X 1/2

Mfr description
160 1/2 VARIABLE SPEED PULLEY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    0.5000 in
  • Maximum Pitch Diameter
    5.7500 in
  • Minimum Pitch Diameter
    2.1000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.3100 in
  • Spring Hub Diameter
    2.2500 in
  • Weight
    3.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.7:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    2
  • Series
    160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)