Motion
4005 1/2 NKW

LOVEJOY INC
4005 1/2 NKW

68514427815 Spring-Loaded Variable Speed Pulley - Econoline Series, 1/2 in Bore Dia., 4 in OD, 2.81 in OAL
MI ITEM #00834719
MFR #4005 1/2 NKW
List Price$646.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4005 1/2 NKW

68514427815 Spring-Loaded Variable Speed Pulley - Econoline Series, 1/2 in Bore Dia., 4 in OD, 2.81 in OAL
MI ITEM #00834719
MFR #4005 1/2 NKW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$646.07/each for your price

Overview

Mfr description
4005-1/2-PULLEY-NKW

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    1/2 in
  • Minimum Pitch Diameter
    1.62 in
  • Maximum Pitch Diameter
    3-3/4 in
  • Outside Diameter
    4 in
  • Torque Capacity
    18 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    1.6 in
  • Driven Speed Max Ratio
    2.31:1
  • Flange Material
    Cast Iron
  • Overall Length
    2.81 in
  • Spring Hub Diameter
    2.16 in
  • Series
    Econoline
  • UPC_NO
    685144278159
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text