Motion
160 X 3/4

LOVEJOY INC
160 X 3/4

68514418574 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 3/4 in Bore Dia., 6 in OD, 6.31 in OAL
MI ITEM #00834734
MFR #160 X 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
160 X 3/4

68514418574 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 3/4 in Bore Dia., 6 in OD, 6.31 in OAL
MI ITEM #00834734
MFR #160 X 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
160 3/4 VARIABLE SPEED PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    3/4 in
  • Minimum Pitch Diameter
    2.1 in
  • Maximum Pitch Diameter
    5-3/4 in
  • Outside Diameter
    6 in
  • Torque Capacity
    27 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.7:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    6.31 in
  • Length To Groove Center
    1.56 in
  • Length Through Bore
    2-1/4 in
  • Spring Hub Diameter
    2-1/4 in
  • Face Width
    1.63 in
  • Series
    Aluminoline
  • Mounting Type
    Adjustable Center Driver
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text