Motion
170 X 5/8

LOVEJOY INC
170 X 5/8

68514418617 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 5/8 in Bore Dia., 6.31 in OD, 7.13 in OAL
MI ITEM #00834768
MFR #170 X 5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
170 X 5/8

68514418617 Spring-Loaded Variable Speed Pulley - Aluminoline Series, 5/8 in Bore Dia., 6.31 in OD, 7.13 in OAL
MI ITEM #00834768
MFR #170 X 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
170-5/8-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    5/8 in
  • Minimum Pitch Diameter
    2.24 in
  • Maximum Pitch Diameter
    6.06 in
  • Outside Diameter
    6.31 in
  • Torque Capacity
    27 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    2.7:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    7.13 in
  • Length To Groove Center
    1.63 in
  • Length Through Bore
    2.63 in
  • Spring Hub Diameter
    2-1/2 in
  • Face Width
    1-3/4 in
  • Series
    Aluminoline
  • Mounting Type
    Adjustable Center Driver
  • Weight
    4.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text