Motion
4005 3/4

LOVEJOY INC
4005 3/4

68514427817 Spring-Loaded Variable Speed Pulley - Econoline Series, 3/4 in Bore Dia., 4 in OD, 2.81 in OAL
MI ITEM #00834785
MFR #4005 3/4
Your Price$561.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4005 3/4

68514427817 Spring-Loaded Variable Speed Pulley - Econoline Series, 3/4 in Bore Dia., 4 in OD, 2.81 in OAL
MI ITEM #00834785
MFR #4005 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$561.80/each(List $646.07)

Overview

Mfr description
4005-3/4-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    3/4 in
  • Minimum Pitch Diameter
    1.62 in
  • Maximum Pitch Diameter
    3-3/4 in
  • Outside Diameter
    4 in
  • Torque Capacity
    18 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    1.6 in
  • Driven Speed Max Ratio
    2.31:1
  • Flange Material
    Cast Iron
  • Overall Length
    2.81 in
  • Spring Hub Diameter
    2.16 in
  • Series
    Econoline
  • UPC_NO
    685144278173
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought