Specifications
Dimensions
- Overall Height3.70 in
- Overall Length5.60 in
- Overall Width5.67 in
- Port SizeSAE 8 (3/4–16 UNF)
Details
- Connection GenderFemale
- Continuous Flow Rate23 L/min
- Displacement7.3 in³/r
- Max Continuous Oil Viscosity120 Saybold universal second
- Max System Operating Temperature93 °C
- Maximum Flow Rate8 gpm
- Maximum System Pressure1000 psi
- Mounting Type2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
- Neutral Circuit TypeClosed Center
- Operating Pressure Range172 bar
- Port ConfigurationSAE 8 (3/4–16 UNF)
- Reaction TypeNon-Load Reaction
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Series6
- Working Pressure172 bar
Overview
Mfr description
212-1003 STEERING CONTROL(201-1084-001)
- Flow rate variability|Varying maximum pressure ratings