Motion
5005A 1
68514437372 Spring-Loaded Variable Speed Pulley - 5005A Series, 1.0000 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00834925
MFR #5005A 1
List Price$775.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514437372 Spring-Loaded Variable Speed Pulley - 5005A Series, 1.0000 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00834925
MFR #5005A 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$775.28/each for your price

Overview

Mfr description
5005A-1"-PULLEY

Specifications

  • Belt Section Size
    A
  • Bore Diameter
    1.0000 in
  • Minimum Pitch Diameter
    2.6200 in
  • Maximum Pitch Diameter
    4.7500 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    1.81:1
  • Overall Length
    3.5000 in
  • Spring Hub Diameter
    2.5000 in
  • Series
    5005A
  • Manufacturer Product Page
  • UPC_NO
    685144373724
  • Mounting Type
    Adjustable Center Driver
  • Weight
    3.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text