Motion
245 5/8
68514418700 Spring-Loaded Variable Speed Pulley - WB Series, 5/8 in Bore Dia., 6 in OD, 4.86 in OAL
MI ITEM #00835044
MFR #245 5/8
Your Price$1,122.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514418700 Spring-Loaded Variable Speed Pulley - WB Series, 5/8 in Bore Dia., 6 in OD, 4.86 in OAL
MI ITEM #00835044
MFR #245 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,122.28/each(List $1,346.74)

Overview

Mfr description
245-5/8-PULLEY

Specifications

  • Belt Section Size
    1422V
  • Bore Diameter
    5/8 in
  • Minimum Pitch Diameter
    1.9 in
  • Maximum Pitch Diameter
    5.8 in
  • Outside Diameter
    6 in
  • Torque Capacity
    18 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    4.86 in
  • Length To Groove Center
    1.31 in
  • Length Through Bore
    4.86 in
  • Spring Hub Diameter
    2-1/4 in
  • Face Width
    1.94 in
  • Series
    WB
  • UPC_NO
    685144187000
  • Mounting Type
    Adjustable Center Driver
  • Weight
    2.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought