Motion
260 3/4
Spring-loaded Variable Speed Pulley - WB Series, 3/4 in Bore Dia., 6 in OD, 4.86 in OAL
Mi Item #00835152
MFR #260 3/4
Price$1,486.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring-loaded Variable Speed Pulley - WB Series, 3/4 in Bore Dia., 6 in OD, 4.86 in OAL
Mi Item #00835152
MFR #260 3/4

Mfr description
260-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,486.59/each

Specifications

Dimensions

  • Belt Section Size
    1422V
  • Bore Diameter
    3/4 in
  • Face Width
    1.94 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    4.86 in
  • Length To Groove Center
    1.31 in
  • Maximum Pitch Diameter
    5.8 in
  • Minimum Pitch Diameter
    1.9 in
  • Outside Diameter
    6 in
  • Overall Length
    4.86 in
  • Spring Hub Diameter
    2-1/4 in
  • Weight
    2.75 lbs

Details

  • Bore Type
    Finished Bore
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    2
  • Series
    WB
  • Torque Capacity
    27 in
  • UPC_NO
    685144187260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)