Motion
5015A 3/4

LOVEJOY INC
5015A 3/4

68514442103 Spring-Loaded Variable Speed Pulley - Econoline Series, 3/4 in Bore Dia., 5 in OD, 3-1/2 in OAL
Mi Item #00835169
MFR #5015A 3/4
Price$976.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5015A 3/4

68514442103 Spring-Loaded Variable Speed Pulley - Econoline Series, 3/4 in Bore Dia., 5 in OD, 3-1/2 in OAL
Mi Item #00835169
MFR #5015A 3/4

Mfr description
5015A-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.90/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    3/4 in
  • Maximum Pitch Diameter
    4-3/4 in
  • Minimum Pitch Diameter
    2.62 in
  • Outside Diameter
    5 in
  • Overall Length
    3-1/2 in
  • Spring Hub Diameter
    2-1/2 in
  • Total Travel
    1.6 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    1.81:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • Torque Capacity
    54 in
  • UPC_NO
    685144421036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)