Motion
303E 7/8

LOVEJOY INC
303E 7/8

68514418814 Spring-Loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 10 in OD, 8-3/4 in OAL
MI ITEM #00835221
MFR #303E 7/8
List Price$4,635.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
303E 7/8

68514418814 Spring-Loaded Variable Speed Pulley - WB Series, 7/8 in Bore Dia., 10 in OD, 8-3/4 in OAL
MI ITEM #00835221
MFR #303E 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,635.97/each for your price

Overview

Mfr description
303E-7/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    2.8 in
  • Maximum Pitch Diameter
    9.7 in
  • Outside Diameter
    10 in
  • Torque Capacity
    108 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3.4:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    8-3/4 in
  • Length To Groove Center
    1.81 in
  • Length Through Bore
    8-3/4 in
  • Spring Hub Diameter
    2.87 in
  • Face Width
    3.68 in
  • Series
    WB
  • UPC_NO
    685144188144
  • Mounting Type
    Adjustable Center Driver
  • Weight
    21.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text