Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
301C X 1

68514420374 Spring-Loaded Variable Speed Pulley - WB Series, 1 in Bore Dia., 7-1/2 in OD, 9-1/2 in OAL
MI ITEM #00835245
MFR #301C X 1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
301 C 1" VARIABLE SPEED PULLEY

Specifications

  • Belt Section Size
    1922V
  • Bore Diameter
    1 in
  • Minimum Pitch Diameter
    2.42 in
  • Maximum Pitch Diameter
    7.28 in
  • Outside Diameter
    7-1/2 in
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    9.:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    9-1/2 in
  • Length Through Bore
    3 in
  • Spring Hub Diameter
    5 in
  • Face Width
    1.56 in
  • Series
    WB
  • Mounting Type
    Fixed Center Driver
  • Weight
    12.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text