Motion
3050E 1 1/8

LOVEJOY INC
3050E 1 1/8

68514418988 Spring-Loaded Variable Speed Pulley - WB Series, 1-1/8 in Bore Dia., 10 in OD, 10.31 in OAL
MI ITEM #00835326
MFR #3050E 1 1/8
Your Price$5,061.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3050E 1 1/8

68514418988 Spring-Loaded Variable Speed Pulley - WB Series, 1-1/8 in Bore Dia., 10 in OD, 10.31 in OAL
MI ITEM #00835326
MFR #3050E 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,061.11/each(List $6,073.33)

Overview

Mfr description
3050E-1-1/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    1-1/8 in
  • Minimum Pitch Diameter
    3.2 in
  • Maximum Pitch Diameter
    9.7 in
  • Outside Diameter
    10 in
  • Torque Capacity
    180 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Anodized Aluminum
  • Overall Length
    10.31 in
  • Length To Groove Center
    2.13 in
  • Length Through Bore
    10.31 in
  • Spring Hub Diameter
    3.19 in
  • Face Width
    3.94 in
  • Series
    WB
  • UPC_NO
    685144189882
  • Mounting Type
    Adjustable Center Driver
  • Weight
    27.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text