Motion
5005 3/4

LOVEJOY INC
5005 3/4

68514427823 Spring-Loaded Variable Speed Pulley - 5005 Series, 0.7500 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00835434
MFR #5005 3/4
List Price$748.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5005 3/4

68514427823 Spring-Loaded Variable Speed Pulley - 5005 Series, 0.7500 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00835434
MFR #5005 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$748.36/each for your price

Overview

Mfr description
5005-3/4-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    1.7200 in
  • Maximum Pitch Diameter
    4.6500 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.70:1
  • Overall Length
    3.5000 in
  • Spring Hub Diameter
    2.5000 in
  • Series
    5005
  • Manufacturer Product Page
  • UPC_NO
    685144278234
  • Mounting Type
    Adjustable Center Driver
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text