Motion
5010 1/2 NKW

LOVEJOY INC
5010 1/2 NKW

68514427096 Spring-Loaded Variable Speed Pulley - 5010 Series, 0.5000 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00835516
MFR #5010 1/2 NKW
Your Price$704.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5010 1/2 NKW

68514427096 Spring-Loaded Variable Speed Pulley - 5010 Series, 0.5000 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
MI ITEM #00835516
MFR #5010 1/2 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$704.70/each(List $796.79)

Overview

Mfr description
5010-1/2-PULLEY-NKW

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.5000 in
  • Minimum Pitch Diameter
    1.7200 in
  • Maximum Pitch Diameter
    4.6500 in
  • Outside Diameter
    5.0000 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.70:1
  • Overall Length
    3.5000 in
  • Spring Hub Diameter
    2.5000 in
  • Keyway Size
    No Keyway
  • Series
    5010
  • Manufacturer Product Page
  • UPC_NO
    685144270962
  • Mounting Type
    Adjustable Center Driver
  • Weight
    4.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought