Motion
5015 3/4

LOVEJOY INC
5015 3/4

68514427829 Spring-Loaded Variable Speed Pulley - 5015 Series, 0.7500 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
Mi Item #00835551
MFR #5015 3/4
Price$850.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5015 3/4

68514427829 Spring-Loaded Variable Speed Pulley - 5015 Series, 0.7500 in Bore Dia., 5.0000 in OD, 3.5000 in OAL
Mi Item #00835551
MFR #5015 3/4

Mfr description
5015-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.67/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    0.7500 in
  • Maximum Pitch Diameter
    4.6500 in
  • Minimum Pitch Diameter
    1.7200 in
  • Outside Diameter
    5.0000 in
  • Overall Length
    3.5000 in
  • Spring Hub Diameter
    2.5000 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.70:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    5015
  • UPC_NO
    685144278296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)