Motion
6010 1
68514427835 Spring-Loaded Variable Speed Pulley - Econoline Series, 1 in Bore Dia., 6 in OD, 4.13 in OAL
MI ITEM #00835721
MFR #6010 1
Your Price$852.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514427835 Spring-Loaded Variable Speed Pulley - Econoline Series, 1 in Bore Dia., 6 in OD, 4.13 in OAL
MI ITEM #00835721
MFR #6010 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$852.07/each(List $979.88)

Overview

Mfr description
6010-1"-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    1 in
  • Minimum Pitch Diameter
    2.69 in
  • Maximum Pitch Diameter
    5.65 in
  • Outside Diameter
    6 in
  • Torque Capacity
    36 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    2.2 in
  • Driven Speed Max Ratio
    2.1:1
  • Flange Material
    Cast Iron
  • Overall Length
    4.13 in
  • Spring Hub Diameter
    3.13 in
  • Series
    Econoline
  • UPC_NO
    685144278357
  • Mounting Type
    Adjustable Center Driver
  • Weight
    6.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought