Motion
6010 1 1/8

LOVEJOY INC
6010 1 1/8

68514427836 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.1250 in Bore Dia., 6.0000 in OD, 4.1300 in OAL
Mi Item #00835743
MFR #6010 1 1/8
Price$1,097.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6010 1 1/8

68514427836 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.1250 in Bore Dia., 6.0000 in OD, 4.1300 in OAL
Mi Item #00835743
MFR #6010 1 1/8

Mfr description
6010-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,097.47/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.1250 in
  • Maximum Pitch Diameter
    5.6500 in
  • Minimum Pitch Diameter
    2.6900 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    4.1300 in
  • Spring Hub Diameter
    3.1300 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.10:1
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • UPC_NO
    685144278364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)