Motion
11902 3/4

LOVEJOY INC
11902 3/4

68514420802 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 0.7500 in Bore Dia., 8.2500 in OD, 5.3800 in OAL
Mi Item #00835800
MFR #11902 3/4
Price$2,421.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11902 3/4

68514420802 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 0.7500 in Bore Dia., 8.2500 in OD, 5.3800 in OAL
Mi Item #00835800
MFR #11902 3/4

Mfr description
11902-3/4-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,421.60/each

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bore Diameter
    0.7500 in
  • Maximum Pitch Diameter
    8.0300 in
  • Minimum Pitch Diameter
    2.7000 in
  • Outside Diameter
    8.2500 in
  • Overall Length
    5.3800 in
  • Spring Hub Diameter
    3.0000 in
  • Weight
    12.10 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    3:01
  • Manufacturer Product Page
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • UPC_NO
    685144208026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)