Motion
6020 7/8

LOVEJOY INC
6020 7/8

68514427839 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia., 6 in OD, 4.13 in OAL
MI ITEM #00835813
MFR #6020 7/8
Your Price$712.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6020 7/8

68514427839 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia., 6 in OD, 4.13 in OAL
MI ITEM #00835813
MFR #6020 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$712.90/each(List $1,033.71)

Overview

Mfr description
6020-7/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    2.69 in
  • Maximum Pitch Diameter
    5.65 in
  • Outside Diameter
    6 in
  • Torque Capacity
    72 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Total Travel
    2.2 in
  • Driven Speed Max Ratio
    2.1:1
  • Flange Material
    Cast Iron
  • Overall Length
    4.13 in
  • Spring Hub Diameter
    3.13 in
  • Series
    Econoline
  • UPC_NO
    685144278395
  • Mounting Type
    Adjustable Center Driver
  • Weight
    6.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text