Motion
11902 7/8

LOVEJOY INC
11902 7/8

68514420803 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 7/8 in Bore Dia., 8-1/4 in OD, 5.38 in OAL
MI ITEM #00835822
MFR #11902 7/8
List Price$2,421.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11902 7/8

68514420803 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 7/8 in Bore Dia., 8-1/4 in OD, 5.38 in OAL
MI ITEM #00835822
MFR #11902 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,421.60/each for your price

Overview

Mfr description
11902-7/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    7/8 in
  • Minimum Pitch Diameter
    2.7 in
  • Maximum Pitch Diameter
    8.03 in
  • Outside Diameter
    8-1/4 in
  • Torque Capacity
    72 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Cast Iron
  • Overall Length
    5.38 in
  • Length Through Bore
    3-1/2 in
  • Spring Hub Diameter
    3 in
  • Series
    Hexadrive
  • UPC_NO
    685144208033
  • Mounting Type
    Adjustable Center Driver
  • Weight
    12.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text