Motion
6020 1 1/8

LOVEJOY INC
6020 1 1/8

68514427841 Spring-Loaded Variable Speed Pulley - Econoline Series, 1-1/8 in Bore Dia., 6 in OD, 4.13 in OAL
Mi Item #00835863
MFR #6020 1 1/8
Price$1,013.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6020 1 1/8

68514427841 Spring-Loaded Variable Speed Pulley - Econoline Series, 1-1/8 in Bore Dia., 6 in OD, 4.13 in OAL
Mi Item #00835863
MFR #6020 1 1/8

Mfr description
6020-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,013.20/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1-1/8 in
  • Maximum Pitch Diameter
    5.65 in
  • Minimum Pitch Diameter
    2.69 in
  • Outside Diameter
    6 in
  • Overall Length
    4.13 in
  • Spring Hub Diameter
    3.13 in
  • Total Travel
    2.2 in
  • Weight
    6.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    2.1:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • Torque Capacity
    72 in
  • UPC_NO
    685144278418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)