Overview
Mfr description
11902 1-1/8 VS PULLEY
Specifications
- Belt Section Size2926V
- Bore Diameter1-1/8 in
- Minimum Pitch Diameter2.7 in
- Maximum Pitch Diameter8.03 in
- Outside Diameter8-1/4 in
- Torque Capacity72 in
- Bore TypeFinished w/ No Keyway
- Number Of Movable Flanges1
- Driven Speed Max Ratio3:1
- Flange MaterialCast Iron
- Overall Length5.38 in
- Length Through Bore3-1/2 in
- Spring Hub Diameter3 in
- SeriesHexadrive
- Mounting TypeAdjustable Center Driver
- Weight11.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data