Motion
6030 5/8

LOVEJOY INC
6030 5/8

68514427842 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 6.0000 in OD, 4.1300 in OAL
MI ITEM #00835902
MFR #6030 5/8
List Price$1,092.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6030 5/8

68514427842 Spring-Loaded Variable Speed Pulley - Econoline Series, 0.6250 in Bore Dia., 6.0000 in OD, 4.1300 in OAL
MI ITEM #00835902
MFR #6030 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,092.95/each for your price

Overview

Mfr description
6030-5/8-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    2.6900 in
  • Maximum Pitch Diameter
    5.6500 in
  • Outside Diameter
    6.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    2.10:1
  • Overall Length
    4.1300 in
  • Spring Hub Diameter
    3.1300 in
  • Series
    Econoline
  • Manufacturer Product Page
  • UPC_NO
    685144278425
  • Mounting Type
    Adjustable Center Driver
  • Weight
    6.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text