Motion
11903 1 1/8

LOVEJOY INC
11903 1 1/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 8-1/4 in OD, 5.38 in OAL
Mi Item #00835926
MFR #11903 1 1/8
Price$2,683.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11903 1 1/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 8-1/4 in OD, 5.38 in OAL
Mi Item #00835926
MFR #11903 1 1/8

Mfr description
11903-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,683.17/each

Specifications

Dimensions

  • Belt Section Size
    2926V
  • Bore Diameter
    1-1/8 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.18 mm
  • Length Through Bore
    3-1/2 in
  • Maximum Pitch Diameter
    8.03 in
  • Minimum Pitch Diameter
    2.7 in
  • Outside Diameter
    8-1/4 in
  • Overall Length
    5.38 in
  • Spring Hub Diameter
    3 in
  • Weight
    12.10 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Grooves
    1
  • Number Of Movable Flanges
    1
  • Series
    Hexadrive
  • Torque Capacity
    108 in
  • UPC_NO
    685144208316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)