Motion
12905 1 1/8

LOVEJOY INC
12905 1 1/8

68514421870 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 10 in OD, 6.44 in OAL
MI ITEM #00835961
MFR #12905 1 1/8
Your Price$4,537.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12905 1 1/8

68514421870 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 10 in OD, 6.44 in OAL
MI ITEM #00835961
MFR #12905 1 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,537.97/each(List $5,218.67)

Overview

Mfr description
12905-1-1/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    1-1/8 in
  • Minimum Pitch Diameter
    3.28 in
  • Maximum Pitch Diameter
    9.7 in
  • Outside Diameter
    10 in
  • Bore Type
    Finished w/ No Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    8.7:1
  • Flange Material
    Stainless Steel
  • Overall Length
    6.44 in
  • Length To Groove Center
    1.88 in
  • Spring Hub Diameter
    6.63 in
  • Series
    Hexadrive
  • UPC_NO
    685144218704
  • Mounting Type
    Fixed Center Driver
  • Weight
    25.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought