Motion
5131
Single Lip Oil Seal - Solid, 0.500 in Shaft Dia., 1.249 in OD, 0.188 in Overall Width, CRWH3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00836123
MFR #5131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 0.500 in Shaft Dia., 1.249 in OD, 0.188 in Overall Width, CRWH3 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00836123
MFR #5131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5131 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.500 in
  • Outside Diameter
    1.249 in
  • Overall Width
    0.188 in
  • Design Type
    CRWH3
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Number of Lips
    1
  • Casing
    Stainless Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311003575
  • Compatible Wear Sleeves
    99050
  • Compatible V-Rings
    400125;400130;400134
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought