Motion
7020 7/8

LOVEJOY INC
7020 7/8

68514427855 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia., 7 in OD, 4.13 in OAL
Mi Item #00836126
MFR #7020 7/8
Price$1,845.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7020 7/8

68514427855 Spring-Loaded Variable Speed Pulley - Econoline Series, 7/8 in Bore Dia., 7 in OD, 4.13 in OAL
Mi Item #00836126
MFR #7020 7/8

Mfr description
7020-7/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,845.22/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    7/8 in
  • Maximum Pitch Diameter
    6.65 in
  • Minimum Pitch Diameter
    3.69 in
  • Outside Diameter
    7 in
  • Overall Length
    4.13 in
  • Spring Hub Diameter
    3.13 in
  • Total Travel
    2.2 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    1.8:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    1
  • Series
    Econoline
  • Torque Capacity
    72 in
  • UPC_NO
    685144278555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)