Motion
22905 1 1/8

LOVEJOY INC
22905 1 1/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 10 in OD, 8-1/4 in OAL
Mi Item #00836193
MFR #22905 1 1/8
Price$4,942.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
22905 1 1/8

Spring-loaded Variable Speed Pulley - Hexadrive Series, 1-1/8 in Bore Dia., 10 in OD, 8-1/4 in OAL
Mi Item #00836193
MFR #22905 1 1/8

Mfr description
22905-1-1/8-PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,942.82/each

Specifications

Dimensions

  • Belt Section Size
    2926V
  • Bore Diameter
    1-1/8 in
  • Face Width
    3.56 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.18 mm
  • Length Through Bore
    8-1/4 in
  • Length To Groove Center
    4.31 in
  • Maximum Pitch Diameter
    9.7 in
  • Minimum Pitch Diameter
    3.28 in
  • Outside Diameter
    10 in
  • Overall Length
    8-1/4 in
  • Spring Hub Diameter
    6.62 in
  • Weight
    29.75 lbs

Details

  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Cast Iron
  • Mounting Type
    Adjustable Center Driver
  • Number Of Movable Flanges
    2
  • Series
    Hexadrive
  • Torque Capacity
    180 in
  • UPC_NO
    685144373342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)