Motion
7030 1
68514427861 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.0000 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
MI ITEM #00836213
MFR #7030 1
List Price$1,819.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514427861 Spring-Loaded Variable Speed Pulley - Econoline Series, 1.0000 in Bore Dia., 7.0000 in OD, 4.1300 in OAL
MI ITEM #00836213
MFR #7030 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,819.79/each for your price

Overview

Mfr description
7030-1"-PULLEY

Specifications

  • Belt Section Size
    B
  • Bore Diameter
    1.0000 in
  • Minimum Pitch Diameter
    3.6900 in
  • Maximum Pitch Diameter
    6.6500 in
  • Outside Diameter
    7.0000 in
  • Bore Type
    Finished w/ Keyway
  • Number Of Movable Flanges
    1
  • Driven Speed Max Ratio
    1.80:1
  • Overall Length
    4.1300 in
  • Spring Hub Diameter
    3.1300 in
  • Series
    Econoline
  • Manufacturer Product Page
  • UPC_NO
    685144278616
  • Mounting Type
    Adjustable Center Driver
  • Weight
    7.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text