Motion
22907 1 3/8

LOVEJOY INC
22907 1 3/8

68514437339 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10 in OD, 8-1/4 in OAL
MI ITEM #00836234
MFR #22907 1 3/8
Your Price$5,017.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
22907 1 3/8

68514437339 Spring-Loaded Variable Speed Pulley - Hexadrive Series, 1-3/8 in Bore Dia., 10 in OD, 8-1/4 in OAL
MI ITEM #00836234
MFR #22907 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,017.95/each(List $6,021.54)

Overview

Mfr description
22907-1-3/8-PULLEY

Specifications

  • Belt Section Size
    2926V
  • Bore Diameter
    1-3/8 in
  • Minimum Pitch Diameter
    3.28 in
  • Maximum Pitch Diameter
    9.7 in
  • Outside Diameter
    10 in
  • Torque Capacity
    270 in
  • Number Of Movable Flanges
    2
  • Driven Speed Max Ratio
    3:1
  • Flange Material
    Cast Iron
  • Overall Length
    8-1/4 in
  • Length To Groove Center
    4.31 in
  • Length Through Bore
    8-1/4 in
  • Spring Hub Diameter
    6.62 in
  • Face Width
    3.56 in
  • Series
    Hexadrive
  • UPC_NO
    685144373397
  • Mounting Type
    Adjustable Center Driver
  • Weight
    30.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought